Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Clear Adhesive Tape

5.00 (3)
Tape Thickness (mm)
0.046
Core Diameter (mm)
25
Base Material
Special polypropylene film
...see all>
Product Options
ADD TO CART
Adhesive Tape Length (m) Tape Width (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Length (m) Tape Width (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Special acrylic adhesive 20 12.7 Clear In the paper box 1Roll 1 CC1220-BX-J 76123406 -
Discontinued
[x]
Special acrylic adhesive 10 12.7 Clear With Dispenser 1Roll 1 CC1210-D-J 76123397 -
Discontinued
[x]
Special acrylic adhesive 20 12.7 Clear With Dispenser 1Roll 1 CC1220-D-J 76123415 -
Discontinued
[x]
Special acrylic-based adhesive 20 19 Transparent In the paper box 1Roll(19mmx20m) 1 CC1820-BX-J 76123424 -
Discontinued
[x]
Special acrylic adhesive 20 19 Transparent With dispenser 1Roll 1 CC1820-D-J 76123433 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
paste
5
From Japan
On 2016-03-16 18:38:44
Since you have various sizes, you should buy it carefully
This review is about item#76123406.
Paste paper
5
From Japan
On 2016-02-29 14:55:45
Easy to use, cheap and the best among top manufacturers.
This review is about item#76123433.
Child stationery
5
From Japan
On 2015-09-30 20:35:22
Cheap, but firm.
This review is about item#76123433.

Related Products