Buy more than* S$200* and get FREE SHIPPING

Cover Up Tape

Green Purchasing Law
Fit
Adhesive
Acrylic pressure sensitive adhesive
Core Diameter (mm)
25
Tape Length (m)
17.7
Color
White
Material
[Dispenser] polystyrene
Specification
With cutter
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4 1Roll 1 658N 76122681 8.65 SGD
In stock
8.4 1Roll 1 652N 76122663 7.12 SGD
In stock
4.2 1Roll 1 651N 76122645 6.07 SGD
In stock
ADD TO CART

Related Products