Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Cover-Up Tape
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
Office Supplies
>
Writing Utensils
>
Eraser Tools, Correction Supplies
>
Correction Tapes
Cover-Up Tape
ThreeM 3M
Click for images of all products
Green Purchasing Law
Fit
Core Diameter (mm)
25
Tape Length (m)
17.7
Specification
For refilling
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Environmental Information
Tape Width (mm)
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Environmental Information
Tape Width (mm)
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Eco Mark certified GPN net eco-products
4.2
White
1Roll
1
651R
76122654
4.99 SGD
In stock
Eco Mark (70% recycled resin use ratio)
8.4
-
1Roll
1
652R
76122672
5.99 SGD
In stock
Eco Mark GPN net eco-products
25.4
White
1Roll
1
658R
76122697
6.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Cover Up Tape
ThreeM 3M
6.99
-
8.99 SGD
Blind Memo Tape
Seiwa Industry
3.99 SGD
(6)
Cover Up Tape Refill
ThreeM 3M
-
(2)
Cover-Up Tape
ThreeM 3M
-
3M Scotch Pastable and Removable Tape
ThreeM 3M
4.99
-
6.99 SGD
(2)
Small animal experiment dedicated fixator
AS ONE
1,089.99
-
1,099.99 SGD
Mouthpiece
Toyo Mark Manufacturing
34.99 SGD
(1)
Mousepiece for AC16
Toyo Mark Manufacturing
16.99 SGD
(1)
Free Tape
CROWN (Office Supplies)
9.99 SGD
Eye each city for tape
ThreeM 3M
38.99
-
55.99 SGD
(1)
Line Drawing Tape for Blackboards
MagX
-
(2)
EPSON LPC3T17V Environment Promotion toner (genuine)
EPSON
94.99
-
95.99 SGD
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
Office Supplies
>
Writing Utensils
>
Eraser Tools, Correction Supplies
>
Correction Tapes
Related Products
Sumitomo 3M
3m green tape
cover-up tape
covering tape
Top