Buy more than* S$200* and get FREE SHIPPING

Clear Double-Sided Tape

5.00 (2)
Adhesive
Acrylic pressure sensitive adhesive
Tape Thickness (mm)
0.08
Core Diameter (mm)
76
Tape Length (m)
35
...see all>
Product Options
ADD TO CART
Tape Width (mm) Material Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Material Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 - Transparent hard vinyl chloride 1Roll 1 665-3-24 76122742 29.99 SGD
In stock
- [Substrate] transparent rigid PVC - 1Roll(18mmx35m) 1 665-3-18 76122733 25.99 SGD
In stock
- [Substrate] transparent rigid PVC - 1Roll(12mmx35m) 1 665-3-12 76122724 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Combination of proofreading paper
5
From Japan
On 2017-10-19 17:14:33
Very easy to use, I am satisfied. Although it is double sided tape, garbage does not come out so it is really helpful.
This review is about item#76122724.
It is something you have to do to work on the mount of photographs
5
From Japan
On 2017-05-15 11:17:35
Very easy to use. It is soft and easy to use even in hot summers as well as in winter.

Related Products