Buy more than* S$200* and get FREE SHIPPING

Removable Double-Sided Tape

5.00 (1)
Purpose
For cut-and-paste of documents and data, temporarily joint of note, etc., scrap board of photos, and posters. For paste-up of notice, and design work, etc.
Environmental Information
Pollutant reduction
Adhesive
Special acrylic-based adhesive
Tape Thickness (mm)
0.065
Core Diameter (mm)
25
Tape Length (m)
10
Tape Width (mm)
19
Material
[Substrate] polypropylene
Specification
With dispenser
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 667-1-19D 76122751 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paste memo
5
From Japan
On 2016-07-11 16:09:06
It is very convenient because it can be easily removed.
This review is about item#76122751.

Related Products