Buy more than* S$200* and get FREE SHIPPING

Mending Tape

2.00 (1)
Environmental Information
Pollutant reduction
Adhesive
Acrylic pressure sensitive adhesive
Tape Thickness (mm)
0.058
Core Diameter (mm)
25
Tape Length (m)
11.4
Tape Width (mm)
12
Material
[Base] acetate film matte finish (frosted) 
Specification
Heart shape tape dispenser
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sakura Pink 1Roll 1 810HT-SP 76122961 -
Discontinued
[x]
Rose pink 1Roll 1 810HT-RP 76122943 -
Discontinued
[x]
Aqua Blue 1Roll 1 810HT-AB 76122934 -
Discontinued
[x]
Sky blue 1Roll 1 810HT-SB 76122952 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Breakdown of slips in office work, repair of figure break
2
From Japan
On 2014-06-18 08:31:39
I like the shape because it is cute, but with a shallow drawer a bit thick, the height is just barely down. Also, when you use the tape cutter part again and use it again, the tape often comes off the cutter part, it is annoying.
This review is about item#76122961.

Related Products