Buy more than* S$200* and get FREE SHIPPING

Clear Book Tape

5.00 (1)
Tape Thickness (mm)
0.095
Core Diameter (mm)
76
Tape Length (m)
13.7
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic Polypropylene film 50.8 103 Clear - 1Roll 1 845 50 76123101 15.99 SGD
In stock
Acrylic Polypropylene film 38.1 78 Clear 370-0305 1Roll 1 845 38 39543156 12.99 SGD
In stock
Acrylic Polypropylene film 76.2 155 Clear 370-0313 1Roll 1 845 76 39543165 25.99 SGD
In stock
Acrylic Polypropylene film 101.6 200 Transparent - 1Roll 1 845 101 76123083 31.99 SGD
In stock
- - 76.2 155 - - 1roll 1 845 76 76123117 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To cover the label on the file
5
From Japan
On 2014-02-17 08:14:05
I have patronized this tape more than before. Anyway it is solid and hard to peel off. I use it to cover the back label and table label of the material kept for a long time so as not to peel off. it's recommended.
This review is about item#76123101.

Related Products