Buy more than* S$200* and get FREE SHIPPING

Removable Posted Tape

2.00 (1)
Adhesive
Acrylic pressure sensitive adhesive
...see all>
Product Options
ADD TO CART
Size Application Type Size (mm) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Application Type Size (mm) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24mmx100m For Wallpaper - 24x1000 1 24 1Roll(24mmx1m) 1 8601R 76123171 -
Discontinued
[x]
- - Wallpaperfor 29x29 - - 1Pack(Tab 16PC) 1 860N 76123187 -
Discontinued
[x]
- - - 29x29 - - 1Pack(Tab 48PC) 1 860N-3 76123196 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Paste postcards and others on the wall
2
From Japan
On 2015-01-15 20:36:13
The film which should be peeled off can not be taken easily, the main body is too soft, it can not maintain its shape, and it takes time to work.
This review is about item#76123196.

Related Products