Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Clear Adhesive Tapes

Roll Core Inner Diameter (mm)
76
Environmental Information
"Mark Green (core) I use recycled paper in the winding core. The non-use the plastic material to the winding core (separate disposal required) The exclusion from the adhesive organic solvent to evaporate to reduce pollutant / air GPN net eco-products "
Adhesive
Acrylic pressure sensitive adhesive
Tape Thickness (mm)
0.046
Core Diameter (mm)
76
Tape Length (m)
35
Base Material
Special polypropylene film
Tape Width (mm)
18
Material
[Substrate] special polypropylene film
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(18mmx35mx12Roll) 1 BP-18 76123345 -
Discontinued
[x]
ADD TO CART

Related Products