Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Tape Dispenser

4.00 (2)
Adapter Tape Width (mm)
19mm
Adapter Tape Inner Diameter (phi mm)
25
Material (Body)
Polystyrene
Color
Metallic Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-28MB 76123372 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For masking tapes
5
From Japan
On 2017-12-20 16:40:46
He is doing very well. There is a good weight and it is stable. It is painful to understand in the image, but lame is contained and it is stuck
This review is about item#76123372.
Cut the masking tape
3
From Japan
On 2014-02-18 17:04:42
Because the tooth of the tape cutter is rough, it can not cut cleanly. I think that it is better to use more ragged blades.
This review is about item#76123372.

Related Products