Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3M Mending Tape

4.50 (8)
Environmental Information
Theexclusionfromtheadhesiveorganicsolventtoevaporatetoreducepollutant/air
Tape Thickness (mm)
0.058
Core Diameter (mm)
25
Specification
With dispenser
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.4 12x11.4 1Roll(12mmx11.4m) 1 CM-12 76123467 1.99 SGD
In stock
7.6 18x7.6 1Roll(18mmx7.6m) 1 CM-18 76123485 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
pasting
5
From Japan
On 2018-05-06 09:16:13
What makes it inconspicuous when pasting is completely different from ordinary cellotape. It is this when you want to show it beautifully.
This review is about item#76123467.
Paperwork
4
From Japan
On 2018-01-10 11:21:06
Although we used traditional cellophane tape, adhesive strength was too strong and paper was torn or usability was not good for peeling off, but this Scotch can be cut easily, peeling is easy and satisfactory . There is no complaint if there are more amounts.
This review is about item#76123485.
Office work
3
From Japan
On 2017-09-02 17:48:35
With no problem, the usual quality. Why do not you try making it cheaper and want to buy it all at once?
This review is about item#76123485.
Clerical work
5
From Japan
On 2017-06-26 14:44:00
I am using it to paste the document. It is handy and convenient than normal cellotape.
This review is about item#76123467.
Clerical work
5
From Japan
On 2017-04-29 16:01:37
100 yen. It is cheaper than the shop. It is convenient to disposable.
This review is about item#76123467.
For office use
5
From Japan
On 2017-04-17 09:38:33
Because it was cheap. I will keep watching. For everyday use please.
This review is about item#76123485.
As everyday stationery
5
From Japan
On 2016-10-12 17:10:14
100 There is the same item evenly, but I think that it is very profitable if it does not hurry.
This review is about item#76123467.
Handwriting of provisional label
4
From Japan
On 2014-12-10 13:08:50
The tape itself is very good, but it is good if the tape cutter is a little more solid.
This review is about item#76123467.

Related Products