Buy more than* S$200* and get FREE SHIPPING

Mending Tapes

5.00 (1)
Roll Core Inner Diameter (mm)
76
Tape Thickness (mm)
0.058
Tape Length (m)
35
Base Material
Acetate film Matte Finish (frosted)
...see all>
Product Options
ADD TO CART
Adhesive Core Diameter (mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Core Diameter (mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic pressure sensitive adhesive 76 12x30 1Box(12mmx30mx12Roll) 1 MP-12 76123704 50.99 SGD
In stock
Acrylic pressure sensitive adhesive 76 18x30 1Box(18mmx30mx12Roll) 1 MP-18 76123731 57.99 SGD
In stock
Acrylic pressure sensitive adhesive 76 24 1Box(24mmx30mx6Roll) 1 MP-24 76123774 39.99 SGD
In stock
Special acrylic adhesive - - 1Box(12Roll) 1 MP-15 76123722 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dress drawing of clothes, connect paper
5
From Japan
On 2016-10-13 23:26:56
I am using it to connect paper and paper, but since it does not shrink even over time, I have patronized it 25 years ago.
This review is about item#76123704.

Related Products