Buy more than* S$200* and get FREE SHIPPING

Double Sided Tape

4.50 (2)
Adhesive
Acrylic pressure sensitive adhesive
Core Diameter (mm)
25
Tape Length (m)
1
Tape Width (mm)
12
...see all>
Product Options
ADD TO CART
Type Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Versatile Acrylic high soft form - 1Roll 1 PV-TYT 76123826 5.99 SGD
In stock
- [Substrate] acrylic high soft form Transparent 1Roll(12mmx1m) 1 PV-CLR 76123817 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For in-vehicle parts test
5
From Japan
On 2017-05-08 09:38:14
I used it for adhesion of acrylic board and iron. Because of this thickness, those with adhesive strength are not sold to large stationery stores, so I bought three pieces.
This review is about item#76123817.
It was used for the first time to install the drive recorder.
4
From Japan
On 2016-06-14 15:46:19
Drive recorder included double-sided tape, after having been parked under the scorching sun in the summer, the Dorareko which was attached to the upper part of the windshield dropped while driving. After that, even if I changed the tape several times after all, the adhesion weakened in the summer as well, so I repeated the fall, so I tried using this item this time. I am able to install it securely, but since midsummer is coming now ... Will it be as expected?
This review is about item#76123817.

Related Products