Buy more than* S$200* and get FREE SHIPPING

Packed Spark Plug

4.92 (12)
Screw Diameter (mm)
14
Screw Length (mm)
19
Terminal Shape
Integrated
Hexagon Opposite Side(mm)
16
...see all>
Product Options
ADD TO CART
Third-Party Reference Number (DENSO) Heating Value Part No. Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third-Party Reference Number (DENSO) Heating Value Part No. Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
K20R-U11 6 90919-01185 76 1Box(10PC) 1 BKR6EYA-11 76119592 47.64 SGD
In stock
K16R-U11 5 1N04-18-110 76 1Box(10PC) 1 BKR5EY-11 76119601 -
Discontinued
[x]
- 5 F2Y1-18-110 77 1Box(10PC) 1 ZFR5F-11 76119617 56.20 SGD
Shipped after 2017-10-05
- 6 09482-00494 75 1Box(10PC) 1 BKR6E-11 76119574 47.64 SGD
In stock
K16R-U11 5 90919-01211 76 1Box(10PC) 1 BKR5EYA-11 76119583 45.74 SGD
In stock
- 5 90048-51158 75 1Box(10PC) 1 BKR5E-11 76119565 47.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Engine maintenance
5
From Japan
On 2017-05-31 15:45:22
It is truly NGK product highest.It is cheap and cheap stock price about 15% compared with the part sales agency which we purchased previously.In our company this BKR 6E-11 is used most frequently throughout the year.
This review is about item#76119574.
Car Maintenance
5
From Japan
On 2016-10-28 16:18:16
I got genuine goods cheaply, I felt very profitable. After exchanging, the sound of the engine became very quiet and I was surprised.
This review is about item#76119574.
Plug replacement operation
5
From Japan
On 2016-05-06 17:11:32
I exchange and use it without any problem at all. The price is satisfied cheaply.
This review is about item#76119617.
My couple in inspection and maintenance, Suvalist This month both cars
5
From Japan
On 2015-09-04 23:55:30
It is cheap in amount. Because everything is expensive because of remote islands I am servicing myself
This review is about item#76119565.
Replace the plug
5
From Japan
On 2015-08-27 22:02:41
For well-used types, we have purchased well. Since the type of box selling is quite limited, I would like you to increase the type a little more.
This review is about item#76119617.
inspection
5
From Japan
On 2015-06-07 15:16:59
Used for inspections including vehicle inspections Performance absolute trust in performance
This review is about item#76119583.
Because it is a consumable item, we exchange according to mileage Because our house has four cars
5
From Japan
On 2015-01-28 19:50:15
I replaced the mini car plug. It stops stalling (MT car)
This review is about item#76119565.
Maintenance
5
From Japan
On 2014-06-02 18:16:29
I can really buy it because it can be bought cheaply. I always buy boxes as inventory.
This review is about item#76119574.
For Subaru car
5
From Japan
On 2014-04-24 18:34:30
Price may be cheaper than single item purchase in box selling.
This review is about item#76119574.
Replace the plug
4
From Japan
On 2014-04-06 13:31:28
I often appreciate it because there is box selling. It would be nice to have 12 pieces instead of 10 pieces. Because I use three, four for each one.
This review is about item#76119617.

Related Products