Buy more than* S$200* and get FREE SHIPPING

Plastic Siphon Pump

4.31 (13)
Pipe Length(mm)
878
Hose Length (mm)
1162
Discharge Rate (L/min)
20
Weight (g)
400
Overall Length (mm)
1194
Material
Polyethylene
Specification
Product name: "Big Auto" ISO9001 certified factory made For Drum Can
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GJ-25 08290825 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Lubrication on site
2
From Japan
On 2018-02-13 17:08:40
Three stages of adjustment slots for fine adjustment are contained in the pump body and the cap part to match the fine specification of the drum can (the distance from the lid to the bottom). The cap is loose and not in good condition because of its rattling ringing during pump work (insertion and removal) and its vibration. I feel wasted on the work itself. Because it is not a structure which is managed in any way or anything by means of ingenuity, either increasing the accuracy of the slot part, eliminating the adjustment width at all or increasing the screws to make the adjustment width ... I had such a thought.
This review is about item#8290825.
Kerosene replenishment from drum can to poly tank
3
From Japan
On 2018-01-27 08:28:34
I use it without problems for use at home, but I feel that the nozzle side hose is a bit shorter than the commercial product.
This review is about item#08290825.
Pumping antifreeze
5
From Japan
On 2017-12-11 19:58:46
Although it is inexpensive, it is used without problems. We expect durability that can be used for a long time.
This review is about item#8290825.
Used for draining underground
5
From Japan
On 2017-11-17 20:25:04
We are using it for maintenance of Barika (retractable parking pole). Regularly sand enters the underground storage part of Baccarat and water can not escape. As it goes in and out, it gets to blow water like a water gun, but to solve it it scrapes out the mud from the bottom I am using it. It is quite different from the original use purpose, but it is very useful.
This review is about item#8290825.
Pump out lubricant
5
From Japan
On 2017-08-09 10:27:07
It is inexpensive, even if there is viscosity so far, it seems to be able to pump out.
This review is about item#08290825.
Used for draining water in a water bike
4
From Japan
On 2017-06-04 15:48:56
I bought a high thing, but it is not much different from cheap one!
This review is about item#8290825.
During maintenance
5
From Japan
On 2017-03-28 14:47:36
How about the price because it was cheap? I thought, but I am glad that it is solid.
This review is about item#8290825.
Balancing price, performance and durability
5
From Japan
On 2017-02-28 12:33:02
Good things are good. But it is expensive. Fear of theft if you put it in a bad place. The price is okay, the performance is good, well, durability is also good, well, this product is good. When the performance declines it is depreciated and it is easy to replace next. Even if it is stolen, it is not a regret. There is enough value in the disbursed item.
This review is about item#8290825.
For emergency use
3
From Japan
On 2015-12-03 15:42:44
Purchase for when electric pump went bad
This review is about item#08290825.
For refueling from a drum for coolant
5
From Japan
On 2015-10-21 15:42:48
It can be used without any problems. I will never have to say if you bring it long.
This review is about item#08290825.

Related Products