Buy more than* S$200* and get FREE SHIPPING

Poly Dropper

5.00 (3)
Purpose
For hospital liquid drip
Maximum External Diameter (mm)
13
Sterilization
None
Scale (mL)
0.1
Weight (g)
1
Material
Polyethylene
...see all
Product Options
ADD TO CART
Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 90 1PC 1 PS-1 86931731 1.02 SGD
Shipped after 2017-03-27
3 97 1PC 1 PS-3 86931747 1.08 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
The sucking of anhydrous ethanol
5
From Japan
On 2016-12-23 10:30:37
Are using as part cleaner until now, to the suction of anhydrous ethanol, but was using a dropper of 3㏄ many obtrude it was a drawback. Such a thing is I do not think if this dropper.
This review is about item#86931731.
When a little blotting
5
From Japan
On 2016-10-14 19:24:26
You can use in the sense of discarded used. I think a normal-to-use. It who made of glass is good, but is this is best because disposal is much to disposable
This review is about item#86931747.
Pesticide
5
From Japan
On 2015-10-08 21:17:22
Error was a big inconvenience because it was aimed at 1cc spoon until now.
This review is about item#86931731.

Related Products