Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Container

4.38 (8)
Maximum External Diameter (mm)
47
Capacity (mL)
200
...see all>
Product Options
ADD TO CART
Weight (g) Height (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Height (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 153 - - 1pc 1 B-200H 86933043 3.99 SGD
In stock
30 177 polyethylene Finger 1pc 1 B-200F 86933052 4.99 SGD
In stock
24 185 Polyethylene Tongari 1PC 1 B-200 86933034 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
To the subdivision of painting compound
5
From Japan
On 2018-04-16 16:17:28
The tip is fine, just fine for a bit. Adjustments are also possible as the holes become larger as they cut. Shaking bottles of large compounds is tough.
This review is about item#86933034.
Wiping products shipped in containers containing Sol Mix (AP 7)
4
From Japan
On 2018-04-09 17:03:27
Is it OK to put alcohol such as Sol Mix? I think that it would be good if there was an indication of what can not be used.
This review is about item#86933043.
Automobile polish
5
From Japan
On 2018-01-26 17:52:27
I bought it to subdivide 3M compound. The amount that the compound comes out just in good size at the time of work was also exactly right. The durability of the cap part is a little uneasy.
This review is about item#86933043.
Shine operation
5
From Japan
On 2017-11-27 15:28:02
It is very useful because it can divide your favorite polishing agent into small pieces
This review is about item#86933034.
Separate liquid and use
4
From Japan
On 2017-10-30 23:06:15
I think the goods themselves are good. The amount of liquid that comes out is also good. However, the seal attached to the bottle can not be removed! I'd like to peel off the label, but I have a strong bond and I am in trouble. I think this is an improvement point. Or I think that it is better not to paste the seal on the bottle.
This review is about item#86933034.
Used for industrial detergent
3
From Japan
On 2016-10-27 14:53:55
Purchased by a business associate Purchase Since he / she has been using for many years, I would like to see the good or bad of this product from now on.
This review is about item#86933034.
Subdivision of polishing compound
4
From Japan
On 2016-02-01 14:49:35
The closure of the lid is solid. This is important and there are products that are not good enough, but this is okay. How hard is this afterwards?
This review is about item#86933034.
Compound subdivision of car polishing work
5
From Japan
On 2015-06-06 02:21:28
We are using it for subdivision of the compound when polishing the used car Size is also reasonable Cap fit snugly In the cap that does not come off without permission Clogging prevention pins are out and very convenient Continuous purchase
This review is about item#86933034.

Related Products