Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum External Diameter (mm) Weight (g) Height (mm) Capacity (mL) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum External Diameter (mm) Weight (g) Height (mm) Capacity (mL) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 96 80 70 Soda glass 1pc 1 G-70 86933077 3.09 SGD
In stock
76 260 114 450 Glass 1PC 1 G-450 86933086 6.01 SGD
In stock
95 430 184 900 Glass 1PC 1 G-900 86933095 7.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Solvent storage
3
From Japan
On 2017-03-22 10:28:30
I put acetone inside, the sponge inside the lid has melted.
This review is about item#86933077.
Food preservation
3
From Japan
On 2016-03-23 15:49:34
Please change to one touch lid (same as 750 size one).
This review is about item#86933095.
For transporting test samples
4
From Japan
On 2015-07-10 14:56:19
I am satisfied with my desired size. It was better if possible if wide open mouthpiece. It was even better if it is a type that does not elute with plastic and is of a barrel type.
This review is about item#86933095.

Related Products