Buy more than* S$200* and get FREE SHIPPING

Round Tin Cans

3.40 (5)
Purpose
For various storage containers
Material
Tin plate
...see all>
Product Options
ADD TO CART
Maximum External Diameter (mm) Weight (g) Height (mm) Capacity (mL) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum External Diameter (mm) Weight (g) Height (mm) Capacity (mL) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 36 65 80 Single lid 1PC 1 C-80S 86933131 6.99 SGD
In stock
86 86 118 500 Single lid 1PC 1 C-500S 86933174 7.99 SGD
In stock
110 156 135 1000 Double lid earnest 1PC 1 C-1000WH 86933235 11.99 SGD
In stock
47 17 26 20 Single lid 1PC 1 C-20S 86933122 4.99 SGD
In stock
126 230 180 2000 Double lid earnest 1PC 1 C-2000WH 86933244 14.99 SGD
In stock
166 350 220 4000 Single lid earnest 1PC 1 C-4000SH 86933226 21.99 SGD
In stock
77 55 70 200 Single lid 1PC 1 C-200S 86933147 6.99 SGD
In stock
68 51 75 200 Single lid 1PC 1 C-200SB 86933156 6.99 SGD
In stock
77 67 100 333 Single lid 1PC 1 C-333S 86933165 6.99 SGD
In stock
106 125 135 1000 Single lid 1PC 1 C-1000S 86933183 9.99 SGD
In stock
126 220 180 2000 Double lid 1PC 1 C-2000W 86933192 16.99 SGD
In stock
106 132 135 1000 Single lid earnest 1PC 1 C-1000SH 86933201 11.99 SGD
In stock
155 270 185 3000 Single lid earnest 1PC 1 C-3000SH 86933217 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
For touch-up on site
5
From Japan
On 2018-02-18 01:55:44
C-20S is easy to use because it is shallow depth. Although there was a low evaluation, I could use it without problems.
This review is about item#86933122.
To store the paint for touch pen
1
From Japan
On 2017-05-29 14:10:29
I bought it for the storage of automobile paint. I put a paint and put on a lid, but when opening it will open easily and the sealability will be suspected ... (Paint can not be stored) Since the quality was unknown this time different manufacturers I bought three kinds of things. As this item was expensive compared to others, I was expecting, but the tightening of the lid was the weakest among the three types.
This review is about item#86933122.
For preservation of paint subdivisions
1
From Japan
On 2017-02-02 13:09:54
I bought it to save a small amount of finished oil for wood parts. I covered the paint and carefully covered the lid, but the borders easily deformed. Since it can not be sealed with this, the filled paint is transferred again to another can and the can which is deformed is discarded. Since quality was unknown, this time I purchased three different types of makers for testing. I was expecting this product because it was expensive compared to others, but it is regrettable as a result of true reverse.
This review is about item#86933147.
Storage of painted brush
5
From Japan
On 2016-06-17 08:13:29
I wanted to put a brush and cover, so I had something of a good size and it was saved.
This review is about item#86933226.
Paint container
5
From Japan
On 2015-07-04 14:44:35
I'd appreciate the larger caliber "caliber" which seems to be the limit of the trunk diameter.
This review is about item#86933165.

Related Products