Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Thickness (mm) Material Type Outer Diameter (phi mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material Type Outer Diameter (phi mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37 Tin plate Round Case 105 60 200 1PC 1 C-200RC 86933305 5.99 SGD
In stock
55 - - 85 61 250 1pc 1 C-250 86933253 7.99 SGD
In stock
70 - - 110 105 500 1pc 1 C-500M 86933262 9.99 SGD
In stock
35 - - 90 47 120 1pc 1 C-120RC 86933296 5.99 SGD
In stock
40 - - 115 93 290 1pc 1 C-290Q 86933314 8.99 SGD
In stock
16 - - 70 22 40 1pc 1 C-100ME 86933271 3.99 SGD
In stock
25 - - 80 32 80 1pc 1 C-200ME 86933287 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Storage of tablets
5
From Japan
On 2017-09-14 14:54:27
There is barrier made, price is good, quality is good. It has a lid.
This review is about item#86933296.

Related Products