Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grease Nipple A Type

5.00 (2)
Specification
With cap
...see all>
Product Options
ADD TO CART
Mass (g/piece) Dimensions L (mm) Connection Diameter Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/piece) Dimensions L (mm) Connection Diameter Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 About 20 PT1/8(JIS) Brass 334-9870 1Pack(3PC) 1 GB711 37162605 4.99 SGD
Shipped after 2018-06-25
4 About 14 M6x1.0 - 334-9853 1Pack(3PC) 1 GB709 37162623 2.99 SGD
Shipped after 2018-06-25
4 About 14 M6x0.75 - 334-9861 1Pack(3PC) 1 GB710 37162614 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-07-08 10:34:54
no problem
This review is about item#37162614.
Maintenance of agricultural machines
5
From Japan
On 2015-09-03 18:33:07
I can order a few, so it's okay.
This review is about item#37162614.

Related Products