Buy more than* S$200* and get FREE SHIPPING

5WAY System Power

3.00 (5)
USB Port
5V/2.1A (A type)
Alarm Function
(Low voltage) about DC11V
Over-Voltage Protection
About DC15V
Rated Output Voltage (V)
AC100
No-load Current (A)
0.2 or less
Wave Form
Short waveform
Fuse
(Exterior) 20Ax1
Protection Feature
(Low voltage) about DC10.5V
Battery Capacity (Ah)
(Built-in) 20
Conversion Efficiency (%)
80 or more
Output Frequency (Hz)
55 +/-1
Dimensions (Width W x Height H x Depth D) (mm)
316x295x134
Rated Output (W)
120
Maximum Output (W)
150
Output
12V/12A (DC power socket)
Power Consumption (W)
0.5 (4LEDx2 stage)
Weight (kg)
8.3
Specification
(Low voltage protection automatic recovery voltage) about DC12V, (output short-circuit protection) available, (cell burst) 250A/5 seconds
Accessories
Boost cable (8.3mm 2 x about 1m), DC charging cord (0.75mm 2 x about 1m), AC charging adapter (1A cord length about 1.9m)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SG-3500LED 76151686 289.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Battery rise · night work · impact charging etc.
3
From Japan
On 2017-09-25 10:45:43
·good point Even with sudden battery rise, you can restore yourself, so it is safe to have one as a car fixture. Even if the battery voltage drops (this product), it is possible to start up to a certain extent, so if you charge it once in about six months, the sense of security that you can use it even when you use it several times during that time is great. Since it can take up to 100 V (up to 100 W), it can also be used as a backup power supply for notebook PCs and tablets. Where to think as emergency is for each person, it is safe to think that it is a range that can be used in places where power can not be secured at the outdoor or construction site rather if it says whether it can be used at the time of a disaster Let's see. Still, the merit obtained by getting 100 V within the range where preparation of generator is unnecessary such as charging of impact etc. can be bigger. LED lighting is also good. I do not know where the car trouble will happen. To some extent, if you are able to recover yourself, it will help to secure lighting at night work. It is enough as simple lighting at the construction site. There is USB port, smartphone etc can also be charged. A bad point Contact of the starter terminal is not so good. Improper contact between the cable and the main unit is necessary because poor contact of terminals requiring high current will cause heat generation. I think that it may be a screw type terminal used in arc welding. I am a minicar, so it does not matter much, but this is noticeable in passenger cars, diesel cars, etc., leading to a cause of voltage drop, so it is good if there is improvement around here. Although it is a facility purchased once, from the point of view that the battery is a consumable item, it is good if there is a mechanism that can replace the internal battery. If it is a person with electric knowledge, it is a theory that disassembling and exchanging this product is necessary, but preparing a deep cycle battery corresponding to a model number is troublesome, so if there is a structure replacement mechanism, I think it is very good.
This review is about item#76151686.
With lighting of power outage work 100V
1
From Japan
On 2017-07-30 14:50:22
When I point the appliance to the outlet, I can not use it with a beeping sound. Even though it is full charge. Defective?
This review is about item#76151686.
In communication work
4
From Japan
On 2014-06-18 18:52:13
We are very saved because we decided not to take power from the outlet of customer's facility by internal policies because we need power in test work at the shared section of customer's facility. I would be happy if you lose a little more if you want to greed.
This review is about item#76151686.
Charging the radio control helicopter. Auxiliary power supply of insufficient charge of farm equipment, car etc.
4
From Japan
On 2014-02-14 18:04:23
I am satisfied with price, performance, etc. I wanted a terminal that can use wiggly, clip etc for power supply takeoff, (DC 12 V)
This review is about item#76151686.
As a power supply
3
From Japan
On 2013-11-18 15:40:05
It is a little bit heavy as a power supply in emergency, but compact than I thought
This review is about item#76151686.

Related Products