Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Speedy Jack 2

2.40 (5)
Unit Dimensions (Width x Depth x Height)(mm)
146x415x145
Lowest Position (mm)
145
Highest Position (mm)
385 (adjuster saddle when using 445mm)
Capacity (t)
2.0
Maximum Working Load
19.6kN
Weight (kg)
9.5
Stroke (mm)
240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-507 76151695 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
When car maintenance
4
From Japan
On 2017-03-10 19:18:18
As expected, 2 tons can be relieved. Elevation is also smooth, for the time being without saying. It is still better if the minimum height is a bit lower.
This review is about item#76151695.
For desorption of studless tires
1
From Japan
On 2017-01-14 15:16:50
I bought the other day the other day, but it is the same as the others, I can not remove the jack because it does not come down. Although I managed to raise it by raising the jack attached to the vehicle with assistance. Also, I would like you to make accessories that match the concavities and convexities of the jack point. If it is used as it is, the convex part of the vehicle will bend as it gets scratched. I can not use it clearly. I want to return it.
This review is about item#76151695.
Swap summer tires and winter tires
1
From Japan
On 2015-12-15 20:47:31
Although the number of times of use is slightly less than 10 times, it is not removable from under the car body because the movable part chews down when it is lowered.
This review is about item#76151695.
Tire change etc.
4
From Japan
On 2015-11-10 16:02:20
It's a little heavy for 2 tons, but there is a sense of security.
This review is about item#76151695.
Tire exchange
2
From Japan
On 2014-07-17 00:53:19
Although I tried using a hydraulic panta jack by saying that the floor jack seems to be struggling to store it on the car jack, it was a product that was dissatisfied with the price as below as below. · Painted bales since it arrived Probably not due to inadequacies of dealers and transportation companies, it seems that the handles and adapters rolled inside the case so that the making of the case was not good, so it hurt the inside of the case. · Loose steering wheel attachment part is loose so it gets displaced during operation and it becomes matter of concern. Also, the backlash in the pantal part was large, and it was once in 4 times that it got caught at the time of depressurization and it stopped moving. · The amount of rise of one handle operation is small. It is necessary to move the handle up and down many times and it will not be much easier. · The reaction of the hydraulic valve is somewhat scary because it gets out of pressure if it is relaxed a little. It was better to buy a mechanical panta jack with good make-up.
This review is about item#76151695.

Related Products