Buy more than* S$200* and get FREE SHIPPING

Bee Keeping Gloves

5.00 (1)
Needle Resistance
10.71N (use needle gauge 21 is used)
Palm Width (cm)
11
Middle Finger Length (cm)
8
Overall Length (cm)
32
Material
Artificial leather (suede population), multi-layer polyester cloth
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 SP-9FB 76152246 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Treatment of plants with a lot of spit
5
From Japan
On 2014-03-09 23:59:36
When logging down the backyard, Ibarara - san plants wrapped with thorns who are unfamiliar, grew and grew steadily and steadily. Cow leather gloves are not useful, not cod rose ratio. I arrived at this product by net search and bought it. I can not grasp strongly, but the effect was perfect, I managed to drill a hole in the stem and pour the herbicidal stock solution. It can not be helped because it is a special purpose glove, but the price is .... But I am very satisfied. I am glad that there is such a product .... It also seems to be useful for harvesting yuzu from now on.
This review is about item#76152246.

Related Products