Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ultra Microfiber Gloves

1.00 (1)
Middle Finger Length (cm)
6.5
Overall Length (cm)
23
...see all>
Product Options
ADD TO CART
Palm Width (cm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Sky blue Polyester 100% 1Pair 1 KE-702-SB 76152291 10.99 SGD
In stock
- Beige 100% polyester 1Pair 1 KE-702-BE 76152307 9.99 SGD
Shipped after 2018-06-28
14 White Polyester 100% 1Pair 1 KE-702-WH 76152282 10.99 SGD
In stock
14 Pink Polyester 100% 1Pair 1 KE-702-PK 76152316 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Wiping operation
1
From Japan
On 2017-09-28 18:25:15
It can not be talked about in a state where lint scraps fall off with raveling from before use. It was a work schedule in the clean room, so it can not be used at all.
This review is about item#76152282.

Related Products