Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hose Clamp, Screw

4.75 (4)
Band Width (mm)
14.2
Material
(Band) SUS301, (housing) SUS301, (screw) SUS401
...see all>
Product Options
ADD TO CART
Clamping Range (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clamping Range (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 to 150 1PC 1 5888 76151905 11.99 SGD
In stock
51 to 127 1PC 1 5872 76151896 9.99 SGD
In stock
51 to 178 1PC 1 58104 76151914 11.99 SGD
In stock
42 to 90 1PC 1 5848 76151871 7.99 SGD
In stock
26 to 100 1PC 1 5856 76151887 8.99 SGD
In stock
60 to 311 1PC 1 58188 76151941 14.99 SGD
In stock
60 to 254 1PC 1 58152 76151932 15.99 SGD
In stock
26 to 57 1PC 1 5828 76151853 5.99 SGD
In stock
60 to 215 1PC 1 58128 76151923 14.99 SGD
In stock
23 to 70 1PC 1 5836 76151862 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fastening the cord to the pipe
5
From Japan
On 2018-04-27 18:11:04
It was a place where you could securely fix as you expected, because it is a bad working posture so it is easy to work from the safety point of view.
This review is about item#76151853.
Used to hold 100 A PVC tube to a steel pole
5
From Japan
On 2018-01-21 00:46:36
The size is not too big, it is too small to stay perfectly. Moreover, even if the making was robust and tightened with a power tool, the screw was biting into the groove firmly. Anyway, I think that it is very convenient because it can be retrofitted with one touch. There is also no appearance that it is wide because it is wide. It is a high quality product.
This review is about item#76151887.
Fitting cover fixing etc.
5
From Japan
On 2017-08-21 07:25:29
It will not come off if tightened securely. It is very convenient for use in places where it is difficult to insert and withdraw the band.
This review is about item#76151871.
Machine maintenance
4
From Japan
On 2016-12-14 17:00:33
I am satisfied with no problem in terms of cost. I'm curious that the delivery date was slightly hung.
This review is about item#76151914.

Related Products