Buy more than* S$200* and get FREE SHIPPING

Pulse Air Gun

4.80 (5)
Compatible Fluid
Air
Operating Temperature (deg C)
0-50
Flow Rate (L/min)
Range / 40 over 290 adjustable (0.5MPa at the time)
Body Dimensions (Width x Depth x Height) (mm)
44x226x160
Normal Working Pressure (MPa)
0.98
Connection
Connecting section / coupler male 1/4
Type
Flow control
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RS-2010 76151957 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Car interiors Kurin'nesu
5
From Japan
On 2016-12-18 21:46:54
Power is strong efficiency was significantly raised. I think that also buy After high but broken.
This review is about item#76151957.
Room cleaning, draining after car wash
5
From Japan
On 2015-10-13 20:30:00
It is a high durability because the inside of the cone is in stainless steel. Corn also will also last longer straw.
This review is about item#76151957.
cleaning
4
From Japan
On 2015-03-14 13:29:57
Very light! There is also a power! But better if cheaper a little price!
This review is about item#76151957.
Cleaning, etc. of the air blow and the car before painting
5
From Japan
On 2014-10-30 18:41:52
Ordinary It is good to not be in it and take difficult dirt and streaks air duster, also became much faster work.
This review is about item#76151957.
For draining
5
From Japan
On 2014-08-04 13:23:05
Previously, had been using the things of other companies, had become unusable scraped the interior often use frequency horn. This is, I could use a long horn inside because of the metal.
This review is about item#76151957.

Related Products