Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pulse Brush Gun

Compatible Fluid
Air
Operating Temperature (deg C)
0-50
Flow Rate (L/min)
Range / 40 over 290 adjustable (0.5MPa at the time)
Body Dimensions (Width x Depth x Height) (mm)
44x226x160
Normal Working Pressure (MPa)
0.98
Connection
Connecting section / coupler male 1/4
Type
Flow control
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RS-2011 76151975 219.99 SGD
In stock
ADD TO CART

Related Products