Buy more than* S$200* and get FREE SHIPPING

Hose Clamp HI-GRIP

4.45 (11)
Material
SUS304
...see all
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Diameter (phi mm) Size Recommended Torque (N/m) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Diameter (phi mm) Size Recommended Torque (N/m) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 13 0.7 7 13 to 20 20 3.0 10 14   1PC 1 0 76152027 4.37 SGD
In stock
13 16 0.9 8 14 to 22 22 5.0 12 15   1PC 1 0 76152036 4.93 SGD
In stock
13 16 0.9 8 22 to 30 30 5 12 15   1PC 1 1A 76152045 5.22 SGD
In stock
13 16 0.9 8 30 to 40 40 5 12 15   1PC 1 1X 76152054 5.69 SGD
In stock
13 16 0.9 13 40 to 55 55 6 12 20   1PC 1 2 76152063 6.40 SGD
In stock
13 16 0.9 13 70 to 90 90 6.0 12 20   1PC 1 4 76152081 7.97 SGD
In stock
13 16 0.9 13 90 to 120 120 6.0 12 20   1PC 1 5 76152097 9.39 SGD
Shipped after 2017-10-02
13 16 0.9 13 110 to 140 140 6.0 12 20   1PC 1 6 76152106 10.50 SGD
In stock
13 16 0.9 13 50 to 70 70 6.0 12 20   1PC 1 3 76152072 7.21 SGD
In stock
10 13 0.7 7 9.5 to 12 12 3.0 10 14   1PC 1 0 76152002 4.37 SGD
In stock
13 16 0.9 13 130 to 160 160 6.0 12 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7 76152115 11.23 SGD
Shipped after 2017-10-02
10 13 0.7 7 11 to 16 16 3.0 10 14   1PC 1 M00 76152011 4.37 SGD
In stock
13 16 0.9 8 17-25 25 5 12 15   1pc 1 OX 29887908 7.60 SGD
Shipped after 2017-10-02
13 16 0.9 13 45-60 60 6 12 20   1pc 1 2X 29887935 9.02 SGD
Shipped after 2017-10-02
13 16 0.9 8 25-35 35 5 12 15   1pc 1 1 29887917 5.55 SGD
In stock
13 16 0.9 13 35-50 50 6 12 20   1pc 1 2A 29887926 9.16 SGD
Shipped after 2017-10-02
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
To install hose of automobile
5
From Japan
On 2017-06-07 19:45:39
Because the belt has R, and since the jagged jaggedness is not inside, it is designed to be hose friendly. Even if the parts have a hose band, I try to purchase the same size here.
This review is about item#76152063.
Hot water hose fastening
4
From Japan
On 2016-12-12 17:13:32
It was saved because there was not anything with a small diameter. I am thankful that the hexagon is narrow. Expensive compared to spring type.
This review is about item#76152027.
Exchange
5
From Japan
On 2016-12-06 17:49:35
I am very satisfied with the super cheap feeling. We also purchased it as a reserve.
This review is about item#76152002.
Insert a hose into a general faucet to prevent it from coming off
5
From Japan
On 2016-10-21 23:52:16
There are various hose bands, hose clips, but this type is the most firm. Because it is stainless steel, it can be reused without rusting even after many years.
This review is about item#76152036.
Car maintenance
4
From Japan
On 2016-01-19 15:50:45
Even small sizes are solid.
This review is about item#76152011.
Car maintenance
5
From Japan
On 2015-12-11 18:10:46
Since the band fits inside, it seems that things get hurt by getting caught in the hands and arms during maintenance. The price is high, but I use it in a place that sticks because strength and appearance are good.
This review is about item#76152002.
Used for pipes of high pressure gas
4
From Japan
On 2015-10-12 16:03:44
I feel there is a thing that can not bear the tightening torque. It was an increase in purchase for that purpose.
This review is about item#76152027.
Compressor and other fixation of air hose
5
From Japan
On 2015-05-19 20:56:14
It is a very good item that can fix firmly the hose will not be scratched.
This review is about item#76152011.
Car maintenance
4
From Japan
On 2015-01-14 09:53:37
good
This review is about item#76152011.
For cars
5
From Japan
On 2014-09-23 13:28:35
Although the price is high, I liked the structure that confidence and the end of the band fits inside.
This review is about item#76152027.

Related Products