Buy more than* S$200* and get FREE SHIPPING

M12 FA Connector Cable

5.00 (1)
Protection Level
IP67
Rated Current (A)
3
Rated Voltage (V)
AC/DC250
Size
M12
...see all>
Product Options
ADD TO CART
Oil Resistant Tensile Strength (N) Cable Contact Resistance (mohm) Insulation Resistance (Mohm) Connector Shape Cable Length (m) Insertion-extraction Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Resistant Tensile Strength (N) Cable Contact Resistance (mohm) Insulation Resistance (Mohm) Connector Shape Cable Length (m) Insertion-extraction Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SM12-MS/FS-RF2 76152413 33.99 SGD
Shipped after 2018-03-02
85 degC + / over 2 degC , 4 hours 50 / 1min more High bending Phi6 4x20AWG 40 or less More than 1000 / DC500V Plug / straight / one end lead 1 More than 200 times   1PC 1 SM12-MS/LE-RF1 76152395 19.99 SGD
Shipped after 2018-03-02
- - - - - - 10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SM12-MS/FS-RF10 76152447 70.99 SGD
Shipped after 2018-03-02
- - - - - - 10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SM12-FS/LE-RF10 76152386 67.99 SGD
Shipped after 2018-03-02
- - - - - - 1 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SM12-MS/FS-RF1 76152404 29.99 SGD
Shipped after 2018-03-02
- - - - - - 5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SM12-FS/LE-RF5 76152377 40.99 SGD
Shipped after 2018-03-02
- - - - - - 3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SM12-MS/FS-RF3 76152422 36.99 SGD
Shipped after 2018-03-02
- - - - - - 3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SM12-FS/LE-RF3 76152361 29.99 SGD
Shipped after 2018-03-02
- - - - - - 5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SM12-MS/FS-RF5 76152431 48.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connector for area sensor
5
From Japan
On 2017-07-20 14:46:46
I found it in a place where I am having difficulty with this type. I am saved.
This review is about item#76152377.

Related Products