Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TONBO Silver Ion Anti-bacterial Cutting Board

3.78 (9)
Standard
SIAA mark acquire goods
Color
White
Material
Polyethylene (PE)
Specification
Chlorine bleaching is OK
...see all>
Product Options
ADD TO CART
Weight (g) Size Dimensions (Vetical x Horizontal x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Dimensions (Vetical x Horizontal x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1098 3L 450x250x10 1PC 1 - 76152553 22.99 SGD
In stock
908 LL 420x230x10 1PC 1 - 76152544 17.99 SGD
In stock
776 L 370x220x10 1PC 1 - 76152535 15.99 SGD
In stock
613 M 320x200x10 1PC 1 - 76152526 12.99 SGD
In stock
414 S 270x160x10 1PC 1 - 76152517 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Purchase as spare
5
From Japan
On 2018-06-12 21:14:04
I purchased it as a spare as it is a consumable item, so it arrived soon so it is a satisfying evaluation.
This review is about item#76152553.
Daily dishes
1
From Japan
On 2018-04-09 17:26:26
I can not believe the time stamp of the injection molding is on the use side. Quality is bad enough to see the sink marks and the weld line after shaping. And the biggest drawback is to slip. I do not need to be cheap, I want you to make products that can be used properly.
This review is about item#76152544.
size is…
3
From Japan
On 2018-03-31 19:59:51
Is it a bit small? Although it may be light, it is enough if you buy it in hundred ya.
This review is about item#76152517.
Of course at the time of cooking
5
From Japan
On 2017-11-13 20:48:03
It is slightly larger, but the thickness is thin and light. I think that it is very good. That was a good purchase!
This review is about item#76152544.
Koukann
5
From Japan
On 2016-03-09 20:43:05
Iiyo
This review is about item#76152526.
At the cafeteria of the office
1
From Japan
On 2015-09-11 14:53:27
I failed. Slip and can not be used. After purchasing, I found a cutting board with anti-slip at home senator, and purchased again.
This review is about item#76152517.
cooking
5
From Japan
On 2015-04-08 18:41:09
It is light and convenient to carry. It is said that there is antibacterial effect, so I expect it. It might just be a bit small. The difficulty is that the chopping board slides well during cooking. Well, as there is a cloth laid down, there is no problem.
This review is about item#76152535.
I use it in the kitchen of bakery and confectionery manufacturing
4
From Japan
On 2014-11-27 16:19:50
In fact it was a little big cutting board, but I made this item in balance with the price. I think cost performance is very good compared with other products. You may not buy the same thing anymore, but different sizes may repeat.
This review is about item#76152553.
Food cutting
5
From Japan
On 2014-11-25 14:01:37
There is no problem. It is an ordinary cutting board. I do not know unless antibacterial activity is summer.
This review is about item#76152544.

Related Products