Buy more than* S$200* and get FREE SHIPPING

Insulated Ceiling Material

4.33 (9)
Formaldehyde Class
F ☆☆☆☆
Surface
Embossed pattern, vinyl acetate-based emulsion paint
Processing
(Edge) four sides this real, chamfering
Base Material
Insulation board
Standard
Law on Promoting Green Purchasing recycling Mark certified products (JFP3034-1) Eco Mark certified products (No. 05,111,008 Issue)
Weight (kg)
About 13 (18 sheets total)
Dimension (mm)
303x606
Thickness (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(18Sheet) 1 TC4101 76153375 82.99 SGD
In stock
1Box(18Sheet) 1 TC4103 76153393 82.99 SGD
In stock
1Box(18Sheet) 1 TC4102 76153384 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Old ceiling renovation work
5
From Japan
On 2017-07-16 19:36:44
Using the underlying material on the current ceiling and using the Daiken board on the ceiling of the Western-style room and the Japanese-style room from above The result of the board is changed depending on the lighting and the viewing angle very beautiful, the insulation effect may be expected.
This review is about item#76153384.
Ceiling change
4
From Japan
On 2017-03-17 09:34:20
I bought 4 cases because it was cheaper than the home center, but a few corners were broken and it could not be constructed.
This review is about item#76153393.
Refitting the ceiling
1
From Japan
On 2016-12-30 07:14:50
I bought 5 c / s to change it by the end of the year, but the plates are stuck together from the first box and it is impossible to use.
This review is about item#76153384.
For soundproof rooms
5
From Japan
On 2016-12-18 19:31:35
I think that it is softer than just plasterboard and has solid thickness and sound absorption is high. It was good to wear.
This review is about item#76153384.
Sound proof construction in my room
5
From Japan
On 2016-10-25 01:02:43
Workability was also very easy and I could easily complete it even by an amateur. I am satisfied.
This review is about item#76153384.
Light and nice looking
4
From Japan
On 2016-08-15 17:18:23
It is a feeling that it is a little hard on cardboard, but it is a nice feeling when sticking it. Unfortunately, since I asked for the number of sheets exactly, the corner was bent and the paint was peeling off, so I had to do the workmanship. I think that it would be better to order the number of sheets with a little margin, but considering the price is too good a commodity.
This review is about item#76153384.
Ceiling replacement
5
From Japan
On 2015-03-29 15:44:33
I was looking for the same product because of ceiling repair (1 sheet). I could not find a small amount sale, I bought a box one by one. The price was the most reasonable, and construction method etc. were also shown and it was saved. As a result we could completely change the ceiling of the other small room, resulting in good shopping.
This review is about item#76153375.
Ceiling renovation
5
From Japan
On 2014-10-27 23:43:26
Can be stuck smoothly. Problems There are several ones with collapsed corners. Improvement of packaging is necessary.
This review is about item#76153384.
Japanese style ceiling in western style room
5
From Japan
On 2014-07-25 21:05:09
It is light and easy to work. I think that it can be easily done even by an amateur if there is a designation such as screws for tightening of feathers, tucker and the like.
This review is about item#76153393.

Related Products