Buy more than* S$200* and get FREE SHIPPING

Gravity Pivot Hinge

4.00 (4)
Purpose
Counter door
Compatible Door Mass (kg)
20 or less
Compatible Door Thickness (mm)
30 to 45mm
Finishing
Hairline
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1602U 76158372 69.70 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Cafe swing door
1
From Japan
On 2017-11-12 00:29:41
This hinge, I will not return to the center. If you contact BEST, > The point which does not return to the center seems to have the case that the weight of the door is light and it is difficult to return to the center due to the indoor air conditioning or wind. Answer came. Winds ....
This review is about item#76158372.
Replacement of existing door hinges Maintenance
5
From Japan
On 2017-09-27 17:15:44
Because the frequency of use of the existing hinge is high, it was used for replacement as it worn out There are no particular points on improvement.
This review is about item#76158372.
Golf course, to the front swing door.
5
From Japan
On 2017-09-03 09:04:42
The installation was smooth, and the finish went clean. It was the swing of the double doors, so if the angle adjustment can be delicately done it is the best item.
This review is about item#76158372.
Pet Shop Swing Door
5
From Japan
On 2016-01-31 14:56:27
We need woodworking drill during installation, so if you can see the necessary size of dust it was purchasing at the same time.
This review is about item#76158372.

Related Products