Buy more than* S$200* and get FREE SHIPPING

Slide Latch

5.00 (3)
Set Screw
SUS 2 lines (+) 4 x 35 countersunk screws to call
Finishing
Hairline
Material
Stainless
Accessories
Emergency unlocking key, rubber sheet / t = 1 (1 piece), non-slip rubber /phi2.5 (1 piece)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LB-411 76158564 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange after breakage
5
From Japan
On 2016-07-11 18:38:49
The replacement work was perfectly done.
This review is about item#76158564.
Kindergarten toilet slide latch replacement
5
From Japan
On 2016-01-30 16:59:50
The old slide latch's stainless steel countersunk screws are loose, so they are used as they are, so the screw receiver is damaged, so far they are exchanged in 6 places. Although other companies have attached stainless steel countersunk screws back to the front.
This review is about item#76158564.
Installation on toilet booth
5
From Japan
On 2015-09-28 11:19:53
I used it in latch replacement of the toilet booth, but it was easy to exchange, it was about 5 minutes with 1 piece change. I plan to purchase it next time.
This review is about item#76158564.

Related Products