Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Slide Latch

4.33 (3)
Set Screw
Called body / SUS 2 lines (+) 4 x 25 Sara tapping screws, called Strike / one 4 x 30 Sarah self-tapping screws (+) SUS (panel thickness 30 to 40mm for)
Finishing
Baked
Stroke (mm)
50
Material
Die-cast aluminum
Accessories
Strike, rubber sheet / t = 1 (1 piece), rubber sheet / t = 2 (1 piece)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LB-710 76158607 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Exchange litter caddy
4
From Japan
On 2016-10-03 11:54:06
It was a solid and good product. The shipping fee was high, the small items are good with mail?
This review is about item#76158607.
Toilet door stopper
4
From Japan
On 2015-06-01 08:41:31
The size feeling and the like were very satisfying. I think that it is very good, since the installation method was also a thing of a degree that it can be understood by reading the instructions
This review is about item#76158607.
Simple key of the door
5
From Japan
On 2014-06-18 19:24:19
There is also a sense of quality, this amount is saved
This review is about item#76158607.

Related Products