Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Car Humidifier

2.00 (1)
Spraying Volume (mL)
40/h
Humidification System
Ultrasonic
Available Liquid
Tap water or mineral water (neutral only)
Fuse
3A
Current Consumption (A)
1
Bottle Capacity (mL)
180
Continuous Opreration Time (hours)
About 2
Power Supply Voltage (V)
DC12/24(USB 5V/500mA)
Cord Length (m)
1.1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IM-130 76159447 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Humidification of the car while driving
2
From Japan
On 2013-11-21 09:44:08
Humidification capacity is not satisfactory. Tank capacity is sufficient if a little more, but the size basis is probably not be helped by this much. Problem is, the power of the body also expires but must take again the body of the switch after multiplied by the re-engine after turning off the engine. It is very troublesome. Why I wonder not to be able to maintain the state of leave put. If it frequently or over or turn off the engine is a terribly cumbersome. Although we do not have perfect if that point is improved.
This review is about item#76159447.

Related Products