Buy more than* S$200* and get FREE SHIPPING

In Car Use Water Heating Kettle Cup

Fuse
10A
Power Supply Voltage (V)
DC12
Cord Length (m)
1.2
Power Consumption (W)
96(8A)
Weight (g)
400
Capacity (mL)
400
Dimension (mm)
phi93x190
Material
(Body cup inner lid) polypropylene, (including pot) Stainless
Specification
Boiling temperature(deg C)/ 90+/-5 Boiling time(min)/About 25(room temperature 25 deg C) about 25 (room temperature 25 deg C) Heat retention type/about 73 deg C(Automatic re-boiling temperature)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ACM-12 76159456 -
Discontinued
[x]
ADD TO CART

Related Products