Oxygen Regulator
(4)
Feature
* Products that meet your criteria are shown in
table below.
Standard Flow rate (m3/h) 25
Low Gauge Pressure (MPa) 2.5
High Gauge Pressure (MPa) 25
Screw Entry / Kanto formula W22 over 14 (right) bag nut exit /M16x1.5 (right) Puraguneji
Weight (kg) 1.7
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Gas welding
From Japan
On 2017-09-26 09:33:36
I used it regularly. . . . . . . . . . . . . . .
Acetylene gas welding, Oxygen replacement due to aged deterioration
From Japan
On 2017-08-15 19:36:25
Regarding the use, there was no problem, I bought a safe waiting for a campaign as a domestic manufacturer product.
Adjustment of oxygen gas burner
From Japan
On 2017-05-24 21:04:45
It is expensive by the back fire prevention device, but it is less expensive and secure than bought separately. I can use it without problems.
Adjustment of oxygen.
From Japan
On 2016-02-12 10:22:04
It is very easy to use. It is safe because it also comes with flashback prevention.
Customers Who Bought This Item Also Bought
Related Products
Top