Buy more than* S$200* and get FREE SHIPPING

Acetylene Adjuster

4.50 (2)
Standard Flow rate (m3/h)
2
Low Gauge Pressure (MPa)
0.2
High Gauge Pressure (MPa)
2.5
Screw
Entrance /M22x2.0 acetylene frame type exit /M16x1.5 (left) Puraguneji
Weight (kg)
1.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-4 88966857 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2017-04-10 12:23:20
It was very easy, so I got it. I will buy it if I have another chance.
This review is about item#88966857.
General yousetu
5
From Japan
On 2016-04-02 09:47:58
Thank you
This review is about item#88966857.

Related Products