Buy more than* S$200* and get FREE SHIPPING

Propane regulator

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Flow rate (m3/h)
6
Low Gauge Pressure (MPa)
0.2
High Gauge Pressure (MPa)
2.5
Weight (kg)
1.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R-5W 88966866 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For stalls
4
From Japan
On 2018-03-03 18:32:55
We use it as it is, but we have used it handy without any problems.
This review is about item#88966866.
Gas cutting
5
From Japan
On 2017-05-23 21:07:12
Since there are few things that can check the remaining amount of gas, I thought it was convenient and purchased it. I think that it can be used normally, and the price is not so high and it is good.
This review is about item#88966866.

Related Products