Buy more than* S$200* and get FREE SHIPPING

Flashback Arrestor

3.00 (1)
Standard Flow rate (m3/h)
2
Compatible Gas
Acetylene, propane, ethylene such as fuel gas
Screw
Entrance /M16x1.5 (left) bags nut exit /M16x1.5 (left) Puraguneji
Weight (g)
250
Overall Length (mm)
90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-2 88966954 69.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2015-06-18 16:21:46
It can be used normally.
This review is about item#88966954.

Related Products