Buy more than* S$200* and get FREE SHIPPING

Cleaning Needle

4.00 (8)
Needle Thread Length (mm)
65.7
Case Dimension (mm)
77.5x28.3
Specification
Cleaning needle: 13 pcs set (0.5-1.6 mm). Flat files 1 pc
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 88967024 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Cleaning the crater
4
From Japan
On 2018-05-02 11:34:50
It is convenient because it does not become jammed with the size that it fits snugly into the pocket when carrying around with outdoor welding. In gas welding, it is useful because cleaning is a waste so that high pressure of the crater passes.
This review is about item#88967024.
Cleaning jet of carburetor of general purpose engine
4
From Japan
On 2017-01-07 15:26:40
I think that it is easy to use because it is strong aluminum with aluminum case. It is better if the price is cheaper a little more.
This review is about item#88967024.
crater. nozzle. Clean carburetor etc
3
From Japan
On 2016-11-26 18:23:48
If there is another narrow needle, I think that it is a perfect product. It is handy and convenient.
This review is about item#88967024.
Maintenance of the carburetor
5
From Japan
On 2016-07-28 23:14:23
It is easy to use because it is in a case so it was good to win
This review is about item#88967024.
Steel sheet processing
2
From Japan
On 2016-07-14 17:12:09
Shift quickly
This review is about item#88967024.
For carburetor maintenance
4
From Japan
On 2016-07-01 22:49:06
The needle has a spiral workmanship, it is effective for cleaning the main jit It is cool though it is contained in an aluminum case
This review is about item#88967024.
Cleaning the carburetor
5
From Japan
On 2016-05-26 15:26:55
Although it may not be the original usage, it could be used to clean the carburetor of the engine of a haulage machine of about 3 horsepower. It is easy to store and carry since it is in the case. I am happy that the price is reasonably bargain.
This review is about item#88967024.
Cleaning the motorbike's cab
5
From Japan
On 2015-05-25 23:40:47
I threw it on the cab OH and used it by removing clogging of the main jet. Price, ease of use is the best.
This review is about item#88967024.

Related Products