Buy more than* S$200* and get FREE SHIPPING

Fleece Jacket

2.00 (2)
Fabric
Polyester twill 210P
Mixing Ratio (%)
Polyester 100
Specification
Large breast pocket with zipper, placket windbreak, raglan sleeves, pen holder
...see all>
Product Options
ADD TO CART
Color Number Sleeve Length (cm) Clothes Length (cm) Sleeve Length (cm) Chest Measurement (cm) Size Color Material Air Consumption (mL/mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Sleeve Length (cm) Clothes Length (cm) Sleeve Length (cm) Chest Measurement (cm) Size Color Material Air Consumption (mL/mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 89 74 63 116 3L Green (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159711 15.99 SGD
Shipped after 2018-05-25
64 89 74 63 116 3L Navy (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159675 15.99 SGD
In stock
64 83 68 56 104 M Navy (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159641 16.99 SGD
In stock
70 89 74 63 116 3L Gray (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159596 15.99 SGD
In stock
79 89 74 63 116 3L Black (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159632 15.99 SGD
Shipped after 2018-06-04
79 83 68 56 104 M Black (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159605 15.99 SGD
Shipped after 2018-05-25
70 85 69 58 108 L Gray (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159571 15.99 SGD
In stock
56 85 69 58 108 L Green (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159693 15.99 SGD
In stock
79 87 71 61 112 LL Black (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159623 16.99 SGD
In stock
70 83 68 56 104 M Gray (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159562 16.99 SGD
In stock
56 83 68 56 104 M Green (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159684 15.99 SGD
Shipped after 2018-05-25
79 85 69 58 108 L Black (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159614 15.99 SGD
In stock
56 87 71 61 112 LL Green (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159702 15.99 SGD
In stock
64 85 69 58 108 L Navy (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159657 15.99 SGD
In stock
64 87 71 61 112 LL Navy (Zipper) resin / metal Rip stop 1Sheet 1 F-860 76159666 15.99 SGD
Shipped after 2018-07-03
70 87 71 61 112 LL Gray (Fastener) resin / metal Ripstop 1Sheet 1 F-860 76159587 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Antifouling in operation
1
From Japan
On 2018-03-13 20:09:54
The same thing was purchased two different colors but the sleeve rubber is loose This item is loose The size of the opening of the sleeve is different but I bought it for antifouling but it gets rolled over the wrist while working more cheaper I thought it was good to have it
This review is about item#76159623.
Working with slash
3
From Japan
On 2018-02-21 19:03:59
It is quite tight making. I recommend on one size.

Related Products