Buy more than* S$200* and get FREE SHIPPING

Full Zip Parka

3.37 (19)
Fabric
Polyester twill 210P
Mixing Ratio (%)
Polyester 100
Specification
Windbreaks, raglan sleeves, pen pocket
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Clothes Length (cm) Sleeve Length (cm) Chest Measurement (cm) Size Color Material Air Consumption (mL/mm) Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Clothes Length (cm) Sleeve Length (cm) Chest Measurement (cm) Size Color Material Air Consumption (mL/mm) Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 69 58 108 L Navy (Fastener) resin / metal Ripstop 64 1Sheet 1 F-862 76159815 22.99 SGD
In stock
85 69 58 108 L Black (Fastener) resin / metal Ripstop 79 1Sheet 1 F-862 76159772 22.99 SGD
In stock
89 74 63 116 3L Green (Zipper) resin / metal Rip stop 56 1Sheet 1 F-862 76159876 22.99 SGD
In stock
85 69 58 108 L Green (Zipper) resin / metal Rip stop 56 1Sheet 1 F-862 76159851 22.99 SGD
In stock
87 71 61 112 LL Navy (Zipper) resin / metal Rip stop 64 1Sheet 1 F-862 76159824 22.99 SGD
In stock
83 68 56 104 M Green (Zipper) resin / metal Rip stop 56 1Sheet 1 F-862 76159842 22.99 SGD
In stock
89 74 63 116 3L Navy (Zipper) resin / metal Rip stop 64 1Sheet 1 F-862 76159833 22.99 SGD
In stock
85 69 58 108 L Gray (Zipper) resin / metal Rip stop 70 1Sheet 1 F-862 76159736 28.99 SGD
Shipped after 2018-01-23
83 68 56 104 M Black (Zipper) resin / metal Rip stop 79 1Sheet 1 F-862 76159763 22.99 SGD
Shipped after 2018-01-23
87 71 61 112 LL Gray (Zipper) resin / metal Rip stop 70 1Sheet 1 F-862 76159745 22.99 SGD
In stock
83 68 56 104 M Gray (Zipper) resin / metal Rip stop 70 1Sheet 1 F-862 76159727 28.99 SGD
Shipped after 2018-01-23
83 68 56 104 M Navy (Zipper) resin / metal Rip stop 64 1Sheet 1 F-862 76159806 22.99 SGD
In stock
87 71 61 112 LL Black (Zipper) resin / metal Rip stop 79 1Sheet 1 F-862 76159781 23.99 SGD
Shipped after 2018-01-23
89 74 63 116 3L Gray (Zipper) resin / metal Rip stop 70 1Sheet 1 F-862 76159754 22.99 SGD
In stock
89 74 63 116 3L Black (Fastener) resin / metal Ripstop 79 1Sheet 1 F-862 76159797 22.99 SGD
In stock
87 71 61 112 LL Green (Fastener) resin / metal Ripstop 56 1Sheet 1 F-862 76159867 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 7
3 star 1
2 star 6
1 star 1
Review Rating: 3.37
19 Customer Reviews
The reviews are automatic translation.
Equipment installation, maintenance and inspection work
4
From Japan
On 2017-12-12 19:41:17
I am not using it for rain but worry about rain penetration from the front chuck
This review is about item#76159745.
When it's cold
4
From Japan
On 2017-09-21 14:42:49
The fabric is solid. The zipper seems to be weak
This review is about item#76159772.
Miscellaneous work
2
From Japan
On 2017-04-24 15:53:27
As the chuck broke soon, please make it more durable chuck.
This review is about item#76159727.
Used for outside work related to fishery
1
From Japan
On 2017-03-05 11:44:51
The fastener broke on the day of wearing. I have purchased 3 pieces at a time and feel "failed". It is not a product that I can recommend.
This review is about item#76159736.
Outerwear when dust is generated
4
From Japan
On 2016-05-18 23:17:52
When there are many wood chips, I bought it for wearing as a coat. Because it is inexpensive, you can concentrate on your work without any hesitation. Of course there is no breathability, so I am thinking what to do in the summer.
This review is about item#76159772.
Daily work
4
From Japan
On 2016-04-21 19:29:44
I felt it was a bit small when I first wore it. The weather is very light and warm. Those who purchase in the future are better with one larger size. I do not know if I do not wear it for a while, but the fabric of Teflon processing by DuPont also seems to be strong.
This review is about item#76159867.
Painting etc.
2
From Japan
On 2016-04-13 10:39:29
I arrived and I liked the design and functionality very much, but the fastener part was broken by several times use. It seems like there is no choice because the price is expensive, but the other part is good, even if the price can be raised a little, I would like to wish improvement of the fastener part.
This review is about item#76159806.
Civil engineering
5
From Japan
On 2016-04-11 16:17:54
The size is slightly smaller than the notation, but it is very easy to use.
This review is about item#76159876.
Wind blowing by bicycle
4
From Japan
On 2016-04-10 18:00:45
It is thin but, on the contrary, it becomes compact. It is almost satisfactory.
This review is about item#76159745.
Measures against cold in the field
2
From Japan
On 2016-03-05 16:41:41
Zipper is weak - small in size
This review is about item#76159754.

Related Products