Buy more than* S$200* and get FREE SHIPPING

Rip Stop Pants

4.50 (10)
Color Number
79
Fabric
Polyester twill 210P
Mixing Ratio (%)
Polyester 100
Color
Black
Specification
Cargo pocket, through pocket, adjustable elastic hem
...see all>
Product Options
ADD TO CART
Air Consumption (mL/mm) Hip (cm) Waist (cm) Inseam (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Consumption (mL/mm) Hip (cm) Waist (cm) Inseam (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ripstop 122 77 76 LL 1Sheet 1 F-861 76159903 14.08 SGD
In stock
Ripstop 110 69 72 M 1Sheet 1 F-861 76159885 12.89 SGD
In stock
Ripstop 128 81 78 3L 1Sheet 1 F-861 76159912 14.08 SGD
In stock
Rip stop 116 73 74 L 1Sheet 1 F-861 76159894 14.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
To commute on a scooter.
5
From Japan
On 2017-12-11 21:20:55
I bought it without expecting because it is cheap, but it is a bit chilly at last in the beginning of December, which has become suddenly cold. Although it may be a little warm in the cold weather, it may be a cold weather that can be withstood in early December in Kansai. Feeling that commuting to less than 30 minutes at the lowest temperature 5 degrees Waterproofness on a rainy day is equal to nothing. Through pocket is convenient for wearing as overpants. Is it a bit thick? I want to change to an overpants, but this pocket is convenient and patient? During? (Lol Because it is cheap, there is no loss with taking one, recommended.
This review is about item#76159894.
To prevent cold weather for two wheels
5
From Japan
On 2017-03-13 21:54:39
I feel stupid than I thought purchasing for a cold weather when riding a scooter, but would it be a problem if I get used to familiarity? This through pocket and so on are convenient It is usually M size because it wears on jeans and work clothes, but here is a right answer by choosing L Correct answer It is not worrying that the thighs are not dabbing for a long hem well Although it is an eye, it is a level that seems better than pitta pita. So, the warmth of the purpose of the main purpose is not 1,000 yen, so it seems that this effect should be bought sooner.
This review is about item#76159894.
Landscaping work
5
From Japan
On 2017-01-26 22:39:16
I have used various Yakke, but this is multi-functional and convenient. I do not know the water repellency yet, but I am very satisfied.
Outdoor light work such as cleaning
4
From Japan
On 2016-05-23 21:45:20
I can not expect about water repellency performance, it will bleed when wet. It is difficult to use it as rain wear because water repellency almost disappears unless it is dry with warm air especially after washing. On the other hand, the work of a usual standing or squatting has the advantage of being less resistant and hard to steam. I feel that the side slit for pocket is also useful at that point.
This review is about item#76159912.
Farm work
5
From Japan
On 2016-05-20 22:10:06
It was more durable than I expected.
This review is about item#76159912.
Commuting
1
From Japan
On 2016-04-07 08:51:05
It is in the item description that the product category is "Rainwear" and "Ideal for rain and wind blemish", but it will not play rain. I pushed the penetrating pocket with waterproof strong double-sided tape and crushed the possibility of water stain, but after all, the trousers get soaked. Since this product is fake in explanation, it should not be purchased except for windproof / cold weather purpose.
This review is about item#76159912.
For motorcycle commuting
5
From Japan
On 2016-03-03 12:15:41
I use it for the bike commuting in spring and autumn. It is easy to use that pockets penetrate. It seems to be durable and durable fabric. The price is also convincing. If you want a greed a little more bright colors (such as gray) are even better. Since I wear it as overpants, I bought one size larger, but I think that it was good with normal size. (Buy LL at 174 cm 65 kg)
This review is about item#76159903.
Winter cold and trekking of scooters
5
From Japan
On 2016-02-14 00:09:57
Purchased for cold weather when going shopping when going on a scooter. It is better to put it in a casual way from the top of your regular wear, not exaggerated winter pants. It is also good to put in a pocket of the actual trousers with pockets in through which wallets and keys can be put in and out. In the case of regular overpants, pockets are attached separately and it is convenient, but it is sometimes troubled that the wallet may go there as it is removed as it is. Also front zipper is easy to use, convenient and easy to use when small. Regarding this matter too, you can lower your pants to your knees with normal over pants, or "dripping" on your over pants when it is called "somgiri". The above is a good point on use. As for the product, I think that the fabric of ripstop which seems to be of good quality is used at this price and sewing is also good. It is this price because it is work clothes, but if you buy it with mountain goods it will likely be over 3000 yen. I also use these pants when trekking. I think that I will go mountain walking by this next time. I do not yet know how much about water repellency performance. As an improvement point, the stop stopper at the bottom of the pants can not be used. It's just a difficult point, and I put a solid stopper on it and it seems to make me feel like moving every time I walk, so I think that I keep taking a passing score as it is. I think that it is a very good product of COSPA
This review is about item#76159894.
Running on a bicycle
5
From Japan
On 2014-06-17 17:01:08
It seems that the quality is quite high for the price. There was a feeling of bargain.
This review is about item#76159894.
Logging of trees
5
From Japan
On 2014-02-05 23:00:06
It is easy to move, right.
This review is about item#76159885.

Related Products