Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Shelf Boards LBC-930

2.67 (3)
2014 TRUSCO Published Page
1-1917
Thickness (m)xwidth W L length (mm)x(mm)
300x900x18
Main Material
Falcata lumber core
Dimensions (Width W x Depth D x Height H) (mm)
900x300x18
...see all>
Product Options
ADD TO CART
Weight (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black 419-0271 1Sheet 1 LBC-930 49013833 26.99 SGD
In stock
2.5 White 419-0289 1Sheet 1 LBC-930 49013842 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
A small door features
2
From Japan
On 2017-06-30 19:35:44
It is cheap and convenient, but when packing is removed, the corners are damaged on 2 sides and the small end tape is peeling off quickly and it is feeling cheap after all.
This review is about item#49013842.
Used as an ordinary shelf board
2
From Japan
On 2017-03-08 22:18:51
Breakage of the corner portion was conspicuous. I think that it is quality of the product itself, not during transportation. Precautions for storage and packaging are required. Please check before shipping.
This review is about item#49013842.
Storage shelf OPEN specification
4
From Japan
On 2015-11-03 15:23:25
Ideal if there is a small tape of the same color as attached
This review is about item#49013842.

Related Products