Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Shelf Boards LBC-960
[x]close
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Materials, Exteriors
>
Interior Building Materials
>
Plywood
>
Shelf Boards
>
Shelf Plate
Shelf Boards LBC-960
IRIS OHYAMA
Click for images of all products
2014 TRUSCO Published Page
1-1917
Main Material
Falcata lumber core
Dimensions (Width W x Depth D x Height H) (mm)
900x600x18
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Weight (kg)
Color
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Weight (kg)
Color
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
-
Black
419-0319
1Sheet
1
LBC-960-BK
49013876
51.99 SGD
In stock
5
White
419-0327
1Sheet
1
LBC-960-WH
49013885
51.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Shelf Boards LBC-945
IRIS OHYAMA
37.99 SGD
(1)
EARTH TERMINALS
HOSHIMOTO
3.99
-
8.99 SGD
Knurled Screw
Osaka Spirit
61.99
-
79.99 SGD
Shelf Boards LBC-930
IRIS OHYAMA
26.99 SGD
(3)
Color cosmetic shelves LBC-1225
IRIS OHYAMA
30.99
-
95.99 SGD
(1)
Knurled-Head Screw, Slotted
Osaka Spirit
4.99
-
7.99 SGD
(6)
Slotted Knurled Screws, Stainless Steel
Osaka Spirit
4.99
-
7.99 SGD
(4)
Shelf Boards LBC-625
IRIS OHYAMA
15.99
-
88.99 SGD
(1)
Color cosmetic shelves LBC-925
IRIS OHYAMA
22.99 SGD
(1)
Knurled knob flat
TRUSCO
2.99
-
19.99 SGD
(6)
Melamine color shelf
No Brand
52.99
-
269.99 SGD
(2)
Color cosmetic shelves LBC-1220
IRIS OHYAMA
24.99 SGD
Color cosmetic shelves
IRIS OHYAMA
28.99
-
96.99 SGD
(2)
Nurses sprout
Matsuyoshi & Co
45.99 SGD
(1)
Color cosmetic shelves LBC-920
IRIS OHYAMA
16.99 SGD
>>
Category
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Building Materials, Exteriors
>
Interior Building Materials
>
Plywood
>
Shelf Boards
>
Shelf Plate
Related Products
Iris Ohyama
60W
P-960
Shelf Board
Shelf Boards LBC-625
Shelf Boards LBC-960
Top