Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions H1 (mm) Standard rated load Cr (kN) Dimensions J (mm) Designation Number of the Bearing Housing Dimensions N (mm) Unit Weight (kg) Dimensions B (mm) Bearing Number Dimension S (mm) Dimensions A (mm) Dimensions A7 (mm) Mounting Bolt Nominal Designation Dimensions A5 (mm) Dimension H (mm) Dimension H5(mm) Dimensions L (mm) Dimensions A6 (mm) Dimensions N1(mm) Shaft Diameter (phi mm) Dimension A4 (mm) Dimensions H2(mm) Standard rated load Cor (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Standard rated load Cr (kN) Dimensions J (mm) Designation Number of the Bearing Housing Dimensions N (mm) Unit Weight (kg) Dimensions B (mm) Bearing Number Dimension S (mm) Dimensions A (mm) Dimensions A7 (mm) Mounting Bolt Nominal Designation Dimensions A5 (mm) Dimension H (mm) Dimension H5(mm) Dimensions L (mm) Dimensions A6 (mm) Dimensions N1(mm) Shaft Diameter (phi mm) Dimension A4 (mm) Dimensions H2(mm) Standard rated load Cor (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 - 132 - 17 - 38 - 15 45 10 M14 78 45 89 175 - 20 25 - 84 -   1pc 1 UCP305 76257614 35.99 SGD
In stock
40 - 280 - 27 - 78 - 33 90 17 M22 140 95 198 360 - 40 70 - 186 -   1pc 1 UCP314 18638892 269.99 SGD
Shipped after 2018-02-22
45 - 320 - 33 - 96 - 40 110 18 M27 164 112 234 420 - 45 85 - 221 -   1pc 1 UCP317 18638908 389.99 SGD
Shipped after 2018-02-21
19 - 140 - 17 - 43 - 17 50 10 M14 84 50 99 180 - 20 30 - 94 -   1pc 1 UCP306 76257623 48.99 SGD
In stock
21 - 160 - 17 - 48 - 19 56 10 M14 90 56 110 210 - 25 35 - 105 -   1pc 1 UCP307 76257632 51.99 SGD
In stock
23 - 170 - 17 - 52 - 19 60 11 M14 100 60 122 220 - 27 40 - 116 -   1pc 1 UCP308 76257641 67.99 SGD
Shipped after 2018-02-26
45 - 300 - 27 - 86 - 34 110 17 M22 154 106 219 400 - 40 80 - 209 -   1pc 1 UCP316 76257702 339.99 SGD
Shipped after 2018-02-21
50 - 330 - 33 - 96 - 40 110 20 M27 168 118 245 430 - 45 90 - 233 -   1pc 1 UCP318 76257711 419.99 SGD
Shipped after 2018-02-21
55 173 380 P320 36 36.6 108 UC320 42 120 21 M30 190 140 282 490 - 50 100 - 275 140.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCP321 22155342 699.99 SGD
Shipped after 2018-02-22
60 205 400 P322 40 53.5 117 UC322 46 140 26 M33 210 150 305 520 - 55 110 - 295 178.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCP324 22155367 939.99 SGD
Shipped after 2018-02-22
55 183 380 P321 36 42.5 112 UC321 44 120 21 M30 194 140 287 490 - 50 105 - 278 153.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCP322 22155358 749.99 SGD
Shipped after 2018-02-22
36 - 260 - 25 - 74.6 - 30.2 90 17 M20 140 90 188 340 - 38 65 - 174 -   1pc 1 UCP313 18638883 179.99 SGD
Shipped after 2018-02-21
- - - - - - - - - - - - - - - - - - - - - -   1pc 1 UCP312 76257684 159.99 SGD
Shipped after 2018-02-21
- - - - - - - - - - - - - - - - - - - - - -   1pc 1 UCP315 76257693 259.99 SGD
Shipped after 2018-02-21
- - - - - - - - - - - - - - - - - - - - - -   1pc 1 UCP319 76257727 439.99 SGD
Shipped after 2018-02-22
80 229 480 P326 40 89.1 135 UC326 54 140 24 M33 230 180 358 600 - 55 130 - 354 214.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCP328 22155385 1,469.99 SGD
Shipped after 2018-02-22
70 207 450 P324 40 72.1 126 UC324 51 140 25 M33 220 160 328 570 - 55 120 - 321 184.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCP326 22155376 1,219.99 SGD
Shipped after 2018-02-22
- - - - - - - - - - - - - - - - - - - - - -   1pc 1 UCP309 76257657 70.99 SGD
Shipped after 2018-02-21
- - - - - - - - - - - - - - - - - - - - - -   1pc 1 UCP310 76257666 84.99 SGD
Shipped after 2018-02-21
- - - - - - - - - - - - - - - - - - - - - -   1pc 1 UCP311 76257675 139.99 SGD
Shipped after 2018-02-21
- - - - - - - - - - - - - - - - - - - - - -   1pc 1 UCP320 76257736 509.99 SGD
Shipped after 2018-02-21
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fan bear exchange
5
From Japan
On 2018-02-04 21:13:20
Asahi made easy to use handling almost smoothly with automatic centering and is used almost every time.
This review is about item#76257657.

Related Products