Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thin Crank Pulley Fixing Wrench, 50mm For Honda Car

4.18 (11)
Caution
Spinner handle (1/2sq 12.7mm)(sold separately) is required for use., Spinner handle (1/2sq 12.7mm)(sold separately) is required for use.
Width Across Flat (mm)
50
Plug Angle (mm)
12.7(1/2sq)
Height (mm)
31
Overall Length (mm)
148
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-B2030 76159991 46.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-04-11 10:48:27
The number of vehicles to use has also decreased, but it was cheap and I will buy it.
This review is about item#76159991.
Timing belt exchange
5
From Japan
On 2016-08-11 17:46:50
Although it was planned to use for tiebell exchange, it was not used because it was taken with an impact wrench
This review is about item#76159991.
Car maintenance
4
From Japan
On 2015-12-15 17:29:12
The appliance itself is made sturdy. Since the equipment is made short, it is necessary to extend it when using it.
This review is about item#76159991.
JB2 Timing belt exchange
4
From Japan
On 2015-10-15 08:32:43
I think that it can be used if it is from the new standard JB series. Although it is from JB 5, I used it without any problem with JB 2. I was satisfied with the price. If there is a complaint with this, I think that it is better to buy KTC products etc. I am satisfied for the price. Depending on the glasses wrench used, I think that it is easier to use because it is easier to process a little, so I will cut it next time.
This review is about item#76159991.
Remove crank pulley of S2000
5
From Japan
On 2015-05-18 14:41:08
There is no problem in both strength and accuracy. It is necessary to extend it considerably with a pipe.
This review is about item#76159991.
Timing belt exchange
5
From Japan
On 2014-10-17 13:18:54
Timing belt exchange is necessary tool, attention point: 12.5 wrench is necessary.
This review is about item#76159991.
Car maintenance
3
From Japan
On 2014-09-28 00:13:46
Before purchasing, I used my own tools, but this special tool is naturally easier to use and can work safely. I was saved because the price was cheap. However, since the backlash when attached to the pulley is large, it is a difficult point to come off soon if it is not fixed with an extension bar etc.
This review is about item#76159991.
Detachment of crank pulley of Honda car
3
From Japan
On 2014-05-26 08:30:21
There is play in the hexagonal part that fits in the crank pulley. There was no problem in use, but it may not be at the use frequency for professional.
This review is about item#76159991.
When working off the crank pulley
4
From Japan
On 2014-05-21 13:17:09
Because accuracy is high with respect to the pulley hole, if it is not careful it will not be able to hold the fixation hanging diagonally. I felt it would not fail if I typed in a pulley with copper hammer beforehand. It is best for cost performance.
This review is about item#76159991.
Timing belt exchange etc.
4
From Japan
On 2014-02-20 17:23:27
Durable and easy to use I think that it will last long because it is not used frequently.
This review is about item#76159991.

Related Products