Buy more than* S$200* and get FREE SHIPPING

Crank Pulley Fixing Wrench, 45mm For Honda Car

4.33 (3)
Caution
Not for narrow gap car. Spinner handle(1/2sq 12.7 mm)(sold separately) is required to use.
Width Across Flat (mm)
50
Plug Angle (mm)
12.7(1/2sq)
Height (mm)
62
Overall Length (mm)
89
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-C2030 76160007 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Honda car's timing belt change
3
From Japan
On 2017-03-13 15:06:33
The height of the hexagonal part may be a little lower, is not it?
This review is about item#76160007.
Crank pulley removal work
5
From Japan
On 2016-08-28 07:33:23
Compared to the manufacturer's product, it is not inferior, I use it without problems.
This review is about item#76160007.
For Honda
5
From Japan
On 2015-04-20 17:09:58
The price was reasonable and easy to use and there was not any problem.
This review is about item#76160007.

Related Products